Designer Fabrics C616 54 in. Wide Rustic Red And Beige; Dotted Country Style Upholstery Fabric

  • Mfr # C616

  • Zoro # G004122798


product price:  $61.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C616
Zoro #
G004122798
UPC #
747925142995
Country of Origin
China

Description

Rustic red and beige, dotted country style upholstery fabric by the yard, is an upholstery grade fabric. It is rated heavy duty. It can be used for all indoor applications

Features
  • Great for residential and commercial upholstery
  • Material: polyester and olefin, made in america
  • Repeat: horizontal 1.25 x vertical 1.25 in.
  • Durability: heavy duty
  • Length: 1 Yard
  • Width: 54 in.
  • Pattern direction: railroaded (pattern runs across the roll)
  • Cleaning: water based cleaner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.