Designer Fabrics D211 54 in. Wide Brown; Striped Woven Velvet Upholstery Fabric

  • Mfr # D211

  • Zoro # G104123411


product price:  $59.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D211
Zoro #
G104123411
UPC #
747925143657
Country of Origin
China

Description

Brown, striped woven velvet upholstery fabric by the yard, from microtex
Woven upholstery velvet is soft and very durable! it is great for all residential, commercial and hospitality applications, and will exceed 100,000 double rubs.

Features
  • Great for residential, commercial and automotive upholstery
  • Material: woven polyester velvet, manufactured by microtex
  • Durability: heavy duty: 100,000+ double rubs (15,000 is considered heavy duty)
  • Length: 1 Yard
  • Width: 54 in.
  • Pattern direction: not railroaded
  • Cleaning: solvent based upholstery cleaner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.