Designer Fabrics D328 54 in. Wide ; Red And Green Diamond Jacquard Woven Upholstery Fabric

  • Mfr # D328

  • Zoro # G504122502


product price:  $88.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D328
Zoro #
G504122502
UPC #
747925142599
Country of Origin
China

Description

Red and green diamond jacquard woven upholstery fabric by the yard, is an upholstery grade jacquard fabric. It is rated heavy duty, and great for all indoor applications.

Features
  • Great for residential upholstery
  • Material: cotton and polyester
  • Repeat: horizontal 1 x vertical 1 in.
  • Durability: heavy duty
  • Length: 1 Yard
  • Width: 54 in.
  • Pattern direction: railroaded (pattern runs across the roll)
  • Cleaning: solvent based upholstery cleaner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.