Zoro Homepage

Designer Fabrics E161 54 in. Wide Navy Blue Smooth Polyester Velvet Upholstery Fabric

  • Mfr # E161

  • Zoro # G004124853


product price: $84.55
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E161
Zoro #
G004124853
UPC #
-
Country of Origin
China

Description

Navy blue smooth polyester velvet upholstery fabric by the yard, upholstery fabric combines luxury with durability. This velvet can be used for all indoor upholstery needs.

Features
  • Great for indoor upholstery
  • Material: polyester velvet
  • Durability: exceeds 65,000 double rubs (heavy duty)
  • Length: 1 Yard
  • Width: 54 in.
  • Pattern direction: railroaded (pattern runs across the roll)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.