Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Designer Fabrics E522 54 in. Wide Olive Green; Pineapple Jacquard Woven Upholstery Grade Fabric

  • Mfr # E522

  • Zoro # G704124689


product price: $78.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E522
Zoro #
G704124689
UPC #
-
Country of Origin
China

Description

Olive green, pineapple jacquard woven upholstery grade fabric by the yard is great for indoor upholstery applications. It will exceed 15,000 double rubs, which is considered heavy duty. This pattern is not railroaded.

Features
  • Great for residential and commercial upholstery
  • Material: cotton and polyester
  • Repeat: horizontal 7 x vertical 7.5 in.
  • Durability: heavy duty
  • Length: 1 Yard
  • Width: 54 in.
  • Pattern direction: not railroaded
  • Cleaning: solvent based upholstery cleaner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.