Zoro Homepage

Designer Fabrics E524 54 in. Wide Gold; Pineapple Jacquard Woven Upholstery Grade Fabric

  • Mfr # E524

  • Zoro # G804124787


product price: $58.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E524
Zoro #
G804124787
UPC #
747925147822
Country of Origin
China

Description

Gold, pineapple jacquard woven upholstery grade fabric by the yard is great for indoor upholstery applications. It will exceed 15,000 double rubs, which is considered heavy duty. This pattern is not railroaded.

Features
  • Great for residential and commercial upholstery
  • Material: cotton and polyester
  • Repeat: horizontal 7 x vertical 7.5 in.
  • Durability: heavy duty
  • Length: 1 Yard
  • Width: 54 in.
  • Pattern direction: not railroaded
  • Cleaning: solvent based upholstery cleaner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products