<p>Brown and beige&#44; large scale chenille upholstery fabric by the yard&#44; is an upholstery gra

  • Mfr # F534

  • Zoro # G204122239


product price:  $100.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F534
Zoro #
G204122239
UPC #
-
Country of Origin
China

Description

Brown and beige, large scale chenille upholstery fabric by the yard, is an upholstery grade chenille fabric. It is very durable, and is great for residential, commercial and temple applications.

Features
  • Great for residential and commercial upholstery
  • Material: polyester and olefin, made in america
  • Repeat: horizontal 14.0 x vertical 14.0 in.
  • Durability: heavy duty
  • Length: 1 Yard
  • Width: 54 in.
  • Pattern direction: shown railroaded, but non-directional
  • Cleaning: water based cleaner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.