<p>White&#44; emu ostrich faux leather vinyl by the yard from mitchell faux leathers<br><br>Is a fau

  • Mfr # G017

  • Zoro # G704125167


product price:  $78.65
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G017
Zoro #
G704125167
UPC #
747925151263
Country of Origin
China

Description

White, emu ostrich faux leather vinyl by the yard from mitchell faux leathers
Is a faux leather animal skin upholstery vinyl. The vinyl is very durable, and is suitable for automotive, commercial and residential uses. The vinyl is cleanable with soap and water.

Features
  • Great for residential, commercial and automotive upholstery
  • Material: polyurethane (pvc free)
  • Repeat: horizontal 0.75 x vertical 0.75 in.
  • Durability: heavy duty
  • Length: 1 Yard
  • Width: 54 in.
  • Pattern direction: shown not railroaded, but non-directional
  • Cleaning: mild soap and water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.