<p>White&#44; solid outdoor indoor marine vinyl by the yard is a vinyl for outdoor and indoor applic

  • Mfr # G742

  • Zoro # G204125483


product price:  $72.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G742
Zoro #
G204125483
UPC #
747925138608
Country of Origin
China

Description

White, solid outdoor indoor marine vinyl by the yard is a vinyl for outdoor and indoor applications. It is marine and automotive grade. Uv resistant up to 1000 hours, and exceeds 300,000 double rubs (15,000 is considered heavy duty).

Features
  • Great for residential, commercial, automotive and outdoor/marine upholstery
  • Material: vinyl, weather resistant (marine grade)
  • Durability: heavy duty: 300,000+ double rubs (15,000 is considered heavy duty)
  • Length: 1 Yard
  • Width: 54 in.
  • Pattern direction: shown not railroaded, but non-directional
  • Cleaning: mild soap and water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.