<p>Brown&#44; metallic diamonds and squares upholstery faux leather by the yard is a faux leather fa

  • Mfr # G796

  • Zoro # G204124332


product price:  $88.89
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G796
Zoro #
G204124332
UPC #
747925129774
Country of Origin
China

Description

Brown, metallic diamonds and squares upholstery faux leather by the yard is a faux leather fabric great for upholstery. This fabric is great for all indoor residential, commercial and hospitality uses. This material is rated heavy duty and will exceed 100,000 double rubs (15,000+ is considered heavy duty), and is easy to clean with water based cleaners.

Features
  • Great for residential, commercial and automotive upholstery
  • Material: vinyl and polyurethane
  • Repeat: horizontal 1.5 x vertical 1.5 in.
  • Durability: heavy duty
  • Length: 1 Yard
  • Width: 54 in.
  • Pattern direction: shown not railroaded, but non-directional
  • Cleaning: mild soap and water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.