Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Designer Fabrics G876 54 in. Wide Pearl Smooth Emu Leatherette

  • Mfr # G876

  • Zoro # G204124103


product price: $57.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G876
Zoro #
G204124103
UPC #
747925129996
Country of Origin
China

Description

Pearl smooth emu look leatherette by the yard is great for residential, commercial, automotive and hospitality applications. This faux leather will exceed 100,000 double rubs (15,000 is considered heavy duty), and is very easy to clean and maintain.

Features
  • Great for residential, commercial and automotive upholstery
  • Material: polyurethane faux leather (pvc free)
  • Repeat: small
  • Durability: heavy duty: 100,000+ double rubs (15,000 is considered heavy duty)
  • Length: 1 Yard
  • Width: 54 in.
  • Pattern direction: non-directional
  • Cleaning: water based upholstery cleaner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.