Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Designer Fabrics G957 54 in. Wide Beige Vinyl Fabric

  • Mfr # G957

  • Zoro # G704122203


product price: $77.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G957
Zoro #
G704122203
UPC #
747925139032
Country of Origin
China

Description

Beige vinyl by the yard is an upholstery grade vinyl. It can be used for residential, outdoor, automotive, commercial, marine and hospitality applications. It is uv and mildew resistant. This vinyl will exceed 100,000 double rubs.

Features
  • Great for residential, commercial, automotive and outdoor/marine upholstery
  • Material: vinyl, weather resistant (marine grade)
  • Durability: heavy duty
  • For indoor, outdoor, marine, commercial and auto uses
  • Length: 1 Yard
  • Width: 54 in.
  • Pattern direction: shown not railroaded, but non-directional
  • Cleaning: mild soap and water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.