Designer Fabrics K0000L 54 in. Wide ; Rust Red Authentic Cotton Velvet Upholstery Fabric

  • Mfr # K0000L

  • Zoro # G804122813


product price:  $102.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0000L
Zoro #
G804122813
UPC #
747925142261
Country of Origin
China

Description

Rust red authentic cotton velvet upholstery fabric by the yard, is a 100 percent cotton velvet. The difference between this velvet and cheaper alternatives is the durability, feel and material. Request a free sample today.

Features
  • Great for residential and commercial upholstery, slipcovers and window treatments
  • Material: 100% cotton velvet, made in america
  • Durability: heavy duty
  • Length: 1 Yard
  • Width: 54 in.
  • Pattern direction: not railroaded
  • Cleaning: solvent based upholstery cleaner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.