Designer Fabrics K0025A 54 in. Wide Gold; Blue And Green; Abstract Paisley Upholstery Fabric

  • Mfr # K0025A

  • Zoro # G304123754


product price:  $110.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0025A
Zoro #
G304123754
UPC #
747925146580
Country of Origin
China

Description

Gold, blue and green, abstract paisley upholstery fabric by the yard, is an upholstery grade jacquard fabric. This fabric is rated heavy duty, and is great for upholstery, window treatments and bedding. This material can be used for residential, commercial and hospitality uses.

Features
  • Great for residential, commercial and automotive upholstery and window treatments
  • Material: rayon and polyester
  • Repeat: horizontal 26 x vertical 28.5 in.
  • Durability: heavy duty
  • Length: 1 Yard
  • Width: 54 in.
  • Pattern direction: shown railroaded, but non-directional
  • Cleaning: solvent based upholstery cleaner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.