Designer Fabrics K0220H 54 in. Wide Grey Small Herringbone Chevron Upholstery Fabric

  • Mfr # K0220H

  • Zoro # G804124893


product price: $60.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0220H
Zoro #
G804124893
UPC #
747925132002
Country of Origin
China

Description

Grey small herringbone chevron upholstery fabric by the yard, upholstery fabric is woven for superior appearance and durability. This fabric is easy to clean and is great for upholstery, bedding and window treatments.

Features
  • Great for upholstery, bedding and window treatments
  • Material: cotton and polyester
  • Repeat: horizontal .75 in.
  • Durability: exceeds 100,000 double rubs (heavy duty)
  • Length: 1 Yard
  • Width: 54 in.
  • Pattern direction: not railroaded (pattern runs up the roll)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.