Shop DESIGNER FABRICS
Create Account
E534 54 in. Wide Green; Flower Jacquard Woven Upholstery Grade Fabric
- Mfr # E534
- Zoro # G704124641
product price:Â
$
65.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E534
- Zoro #
- G704124641
- UPC #
- -
- Country of Origin
- China
Description
Green, flower jacquard woven upholstery grade fabric by the yard is great for indoor upholstery applications. It will exceed 15,000 double rubs, which is considered heavy duty. This pattern is non directional.
Features- Great for residential and commercial upholstery
- Material: cotton and polyester
- Repeat: horizontal 2.5 x vertical 1.5 in.
- Durability: heavy duty
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: shown not railroaded, but non-directional
- Cleaning: solvent based upholstery cleaner
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.