Shop DESIGNER FABRICS
Create Account
G367 54 in. Wide Black; Shiny Speckled Upholstery Faux Leather
- Mfr # G367
- Zoro # G304124034
product price:Â
$
60.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G367
- Zoro #
- G304124034
- UPC #
- 747925129118
- Country of Origin
- China
Description
Black, shiny speckled upholstery faux leather by the yard is a faux leather fabric great for upholstery. This fabric is great for all indoor residential, commercial and hospitality uses. This material is rated heavy duty and will exceed 100,000 double rubs (15,000+ is considered heavy duty), and is easy to clean with water based cleaners.
Features- Great for residential, commercial and automotive upholstery
- Material: vinyl and polyurethane
- Durability: heavy duty
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: shown not railroaded, but non-directional
- Cleaning: mild soap and water
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.