Shop DESIGNER FABRICS
Create Account
F404 54 in. Wide Blue And Beige Floral Matelasse Reversible Upholstery Fabric
- Mfr # F404
- Zoro # G904124618
product price:Â
$
70.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F404
- Zoro #
- G904124618
- UPC #
- 747925149925
- Country of Origin
- China
Description
Blue and beige floral matelasse reversible upholstery fabric by the yard, is an upholstery grade floral fabric. The pattern is reversible. It is rated heavy duty.
Features- Great for residential and commercial upholstery, slipcovers and window treatments
- Material: cotton, rayon and polyester
- Repeat: horizontal 14 x vertical 15 in.
- Durability: heavy duty
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: not railroaded
- Cleaning: solvent based upholstery cleaner
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.