A375 54 in. Wide Brown And Ivory Leaves And Roses Tweed Textured Metallic Upholstery Fabric
- Mfr # A375
- Zoro # G204124677
product price:Â
$
64.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A375
- Zoro #
- G204124677
- UPC #
- 747925131135
- Country of Origin
- China
Description
Brown and ivory leaves and roses tweed textured metallic upholstery fabric by the yard, upholstery fabric is uniquely designed with metallic thread woven through parts of the pattern. This fabric is very durable, and is great for indoor upholstery, window treatments, drapery and bedding. Woven polyester is fade resistant, and easy to clean.
Features- Great for indoor upholstery
- Material: woven polyester
- Repeat: horizontal 14.75" vertical 25 in.
- Durability: heavy duty
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: non-directional
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.