F929 54 in. Wide Red; Green And Yellow; Floral Tapestry Upholstery Fabric
- Mfr # F929
- Zoro # G204122642
product price:Â
$
85.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F929
- Zoro #
- G204122642
- UPC #
- 747925142056
- Country of Origin
- China
Description
Red, green and yellow, floral tapestry upholstery fabric by the yard, is an upholstery grade tapestry fabric. It is rated heavy duty, and is great for all indoor applications.
Features- Great for residential and commercial upholstery
- Material: polyester and cotton
- Repeat: horizontal 27.0 x vertical 13.5 in.
- Durability: heavy duty
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: railroaded (pattern runs across the roll)
- Cleaning: solvent based upholstery cleaner
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.