Shop PEARL
See all product information
Create Account
Fusibles Knit, 5 yd., White, PK2, White, Knit fusible, 15 L, 15 W
- Mfr # M1062-0000-05
- Zoro # G2864493
product price:Â
$
30.59
/pk of 2, $15.30/ea
Key Features
Color
White
Material
Knit fusible
Height
3
Width
15
Length
15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1062-0000-05
- Zoro #
- G2864493
- UPC #
- -
- Country of Origin
- United States
- Item
- Fusibles Knit,5 yd.,White,PK2
- Color
- White
- Material
- Knit fusible
- Features
- Dry adhesive
- For Use With
- Fabric stabilizer
- Weight
- 0.71
- Lockout Application
- Sewn applications
Dimensions
- Height
- 3
- Width
- 15
- Length
- 15
- Depth
- 15
Description
Fusibles Knit,5 yd.,White,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.