G754 54 in. Wide ; Light Brown Beige; Solid Outdoor Indoor Marine Vinyl
- Mfr # G754
- Zoro # G904125080
product price:Â
$
51.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G754
- Zoro #
- G904125080
- UPC #
- 747925138707
- Country of Origin
- China
Description
Light brown beige, solid outdoor indoor marine vinyl by the yard from morbern
Is a vinyl for outdoor and indoor applications. It is marine and automotive grade. Uv resistant up to 1000 hours, and exceeds 300,000 double rubs (15,000 is considered heavy duty).
- Great for residential, commercial, automotive and outdoor/marine upholstery
- Material: vinyl, weather resistant (marine grade)
- Durability: heavy duty: 300,000+ double rubs (15,000 is considered heavy duty)
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: shown not railroaded, but non-directional
- Cleaning: mild soap and water
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.