K0010G 54 in. Wide Midnight And Off White; Circle Striped; Designer Quality Upholstery Fabric
- Mfr # K0010G
- Zoro # G904123260
product price:Â
$
70.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0010G
- Zoro #
- G904123260
- UPC #
- -
- Country of Origin
- China
Description
Midnight and off white, circle striped, designer quality upholstery fabric by the yard, contemporary fabric is non directional, but the picture is displayed as railroaded. It is great for all indoor residential, commercial and hospitality upholstery applications. This fabric will exceed 100,000 double rubs (15,000+ is considered heavy duty).
- Great for residential, commercial and automotive upholstery
- Materials: cotton, polyester and flax, made in america
- Repeat: horizontal 4 x vertical 4 in.
- Durability: heavy duty
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: railroaded (pattern runs across the roll)
- Cleaning: solvent based upholstery cleaner
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.