This item is Discontinued.

Designer Fabrics K0024A 54 in. Wide Orange; Teal; Green And Orange; Abstract Paisley Contemporary Upholstery Fabric K0024A

This item is Discontinued.

Designer Fabrics

K0024A 54 in. Wide Orange; Teal; Green And Orange; Abstract Paisley Contemporary Upholstery Fabric (Discontinued)

Mfr # K0024A
Zoro # G304123600
UPC # 747925146566
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K0024A
Zoro #
G304123600
UPC #
747925146566
Country of Origin
China

Description

Orange, teal, green and orange, abstract paisley contemporary upholstery fabric by the yard, is an upholstery grade jacquard fabric. This fabric is rated heavy duty, and is great for upholstery, window treatments and bedding. This material can be used for residential, commercial and hospitality uses.

Features
  • Great for residential, commercial and automotive upholstery and window treatments
  • Material: cotton, polyester and rayon
  • Repeat: horizontal 14 x vertical 28 in.
  • Durability: heavy duty
  • Length: 1 Yard
  • Width: 54 in.
  • Pattern direction: not railroaded
  • Cleaning: solvent based upholstery cleaner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.