K0050G 54 in. Wide Light Blue And Navy Small Scale Diamonds Upholstery Jacquard Fabric
- Mfr # K0050G
- Zoro # G104124159
product price:Â
$
69.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0050G
- Zoro #
- G104124159
- UPC #
- 747925130466
- Country of Origin
- China
Description
Light blue and navy small scale diamonds upholstery jacquard fabric by the yard is great for residential upholstery, slipcovers and pillows. This material is woven for enhanced elegance, and will exceed 50,000 double rubs (15,000 is considered heavy duty).
Features- Great for residential and commercial upholstery
- Material: cotton and polyester
- Repeat: horizontal 2.5 x vertical 1.5 in.
- Durability: heavy duty: 35,000+ double rubs (15,000 is considered heavy duty)
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: railroaded (pattern runs across the roll)
- Cleaning: upholstery cleaner
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.