Shop DESIGNER FABRICS
Create Account
K0150S 54 in. Wide Burgundy Solid Shiny Woven Velvet Upholstery Fabric
- Mfr # K0150S
- Zoro # G604124277
product price:Â
$
84.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0150S
- Zoro #
- G604124277
- UPC #
- -
- Country of Origin
- China
Description
Burgundy solid shiny woven velvet upholstery fabric by the yard, is an upholstery grade fabric. It is rated heavy duty, and can be used for all indoor applications. This pattern will exceed 50,000 double rubs (over 15,000 is considered heavy duty)
Features- Great for all indoor upholstery
- Material: woven polyester velvet
- Durability: heavy duty, exceeds 50,000 double rubs
- Length: 1 Yard
- Width:54 in.
- Pattern direction: shown not railroaded (pattern runs up the roll), but non-directional
- Cleaning: upholstery cleaner
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.