Shop DESIGNER FABRICS
Create Account
K0220F 54 in. Wide Orange And Gold Small Herringbone Chevron Upholstery Fabric
- Mfr # K0220F
- Zoro # G704124931
product price:Â
$
75.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0220F
- Zoro #
- G704124931
- UPC #
- 747925131999
- Country of Origin
- China
Description
Orange and gold small herringbone chevron upholstery fabric by the yard, upholstery fabric is woven for superior appearance and durability. This fabric is easy to clean and is great for upholstery, bedding and window treatments.
Features- Great for upholstery, bedding and window treatments
- Material: cotton and polyester
- Repeat: horizontal .75 in.
- Durability: exceeds 100,000 double rubs (heavy duty)
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: not railroaded (pattern runs up the roll)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.