<p>Brown and tan solid woven solution dyed indoor outdoor upholstery fabric by the yard, is grea
- Mfr # K0108C
- Zoro # G504124032
product price:Â
$
84.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0108C
- Zoro #
- G504124032
- UPC #
- 747925130251
- Country of Origin
- China
Description
Brown and tan solid woven solution dyed indoor outdoor upholstery fabric by the yard, is great for residential and commercial applications. This fabric will exceed at least 35,000 double rubs (15,000 is considered heavy duty), and is easy to clean and maintain. In addition, this product is stain, water, mildew, bacteria and fade resistant. For superior quality and performance, this fabric is woven and solution dyed.
Features- Fade, water, stain, bacteria and mildew resistant
- Material: solution dyed woven olefin, made in america
- Durability: heavy duty: 35,000+ double rubs (15,000 is considered heavy duty)
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: railroaded (across the roll)
- Cleaning: water based cleaner
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.