<p>Burnt red&#44; chenille commercial&#44; residential and church pew upholstery fabric by the yard&

  • Mfr # E474

  • Zoro # G404123203


product price:  $75.19
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E474
Zoro #
G404123203
UPC #
747925143541
Country of Origin
China

Description

Burnt red, chenille commercial, residential and church pew upholstery fabric by the yard, is an upholstery grade chenille fabric. It is great for residential, commercial, hospitality and worship applications. This fabric is very durable, as it exceeds 100,000 double rubs.

Features
  • Great for residential and commercial upholstery
  • Material: woven polyester chenille
  • Durability: heavy duty: 100,000+ double rubs (15,000 is considered heavy duty)
  • Length: 1 Yard
  • Width: 54 in.
  • Pattern direction: railroaded (pattern runs across the roll)
  • Cleaning: solvent based upholstery cleaner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.