U0210E 54 in. Wide Teal And Copper Small Rectangle Check Silk Satin Upholstery Fabric
- Mfr # U0210E
- Zoro # G804124596
product price:Â
$
75.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U0210E
- Zoro #
- G804124596
- UPC #
- -
- Country of Origin
- China
Description
Teal and copper small rectangle check silk satin look upholstery fabric by the yard, upholstery fabric has the unique feel and appearance as silk, but is more durable and easy to maintain. This fabric is great for upholstery, bedding and window treatments. This material is sure to please!
Features- Great for upholstery, bedding and window treatments
- Material: cotton, polyester and linen
- Repeat: horizontal .75 x vertical 3.25 in.
- Durability: exceeds 22,000 double rubs (heavy duty)
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: shown not railroaded, but is non-directional
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.