Zoro Homepage

LED Motion Floodlight, 13.5W, 3.6VDC, 6500K

  • Mfr # L955

  • Zoro # G9972067


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Fixture Mounting Location
Wall
Lighting Technology
LED
Fixture Height
5-1/2"
Warranty
90 Day Limited
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L955
Zoro #
G9972067
UPC #
090529622609
Country of Origin
China

Dimensions

Fixture Height
5-1/2"
Fixture Width
6-1/2"
Fixture Length
13-1/8"
Height
5 1/2 in
Width
6 1/2 in
Length
13 1/8 in
Overall Width
6 1/2 in
Overall Length
13 1/8 in
Manufacturers Warranty Length
90 day
Overall Height
5 1/2 in

Details

Fixture Mounting Location
Wall
Lighting Technology
LED
Warranty
90 Day Limited
Mounting
Wall
Fixture Lens Material
Plastic
Housing Finish
Black
Housing Material
Plastic
Light Distribution
Wide
Color Temperature
6500K
Watts
13.5
Lumens Per Watt
20.0
Item - Floodlights
General Purpose Floodlight
Fixture Housing Material
Plastic
Fixture Housing Color
Black
Item
LED Solar Floodlight
Max. Fixture Wattage
13.5
Color Temp.
6500K
Fixture Rated Life
50,000 hr.
Lumens
270 lm
Voltage
120V AC
Fixture Wattage
13.5 W
Fixture Sensor Type
Motion
Light Distribution Shape
NEMA 6x6
Lens Material
Plastic
Lumens per Watt
20 lm/W
Light Output
270 lm
Sensor Type
Motion Sensor Included
Rated Life
50,000 hr.
Housing Color
Black
Power Source
Solar
Number of Lightheads
1
Metal Halide Wattage Equivalency
13.5 W
Light Distribution Type - NEMA
NEMA 6x6
Mount Type
Surface

Description

LED Solar Floodlight, Lumens 270 lm, Fixture Wattage 13.5 W, Voltage 120V AC, Light Distribution Shape NEMA 6x6, Fixture Sensor Type Motion, Fixture Mounting Location Wall, Mount Type Surface, Color Temperature 6500K, Height 5 1/2 in, Width 6 1/2 in, Suggested Lamp Item No. Not Applicable, Fixture Housing Color Black, Fixture Housing Material Plastic, Fixture Lens Material Plastic, Lumens per Watt 20 lm/W, Number of Lightheads 1, Warranty 90 Day Limited

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.