Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEDSecurityLight-Solar, Blk, 45.6 lm, 6500K

  • Mfr # L949

  • Zoro # G9972094


product price: $42.15
/ea

Key Features

Lighting Technology
LED
Fixture Lens Material
Plastic
Fixture Housing Material
Plastic
Fixture Height
2-1/2"
Solar Powered
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L949
Zoro #
G9972094
UPC #
090529619982
Country of Origin
China

Dimensions

Fixture Height
2-1/2"
Fixture Width
2-1/8"
Fixture Length
9-1/8"
Width
2 1/8 in
Height
2 1/2 in
Length
9 1/8 in
Overall Height
2 1/2 in
Manufacturers Warranty Length
90 day
Overall Width
2 1/8 in
Overall Length
9 1/8 in

Details

Lighting Technology
LED
Fixture Lens Material
Plastic
Fixture Housing Material
Plastic
Solar Powered
Yes
Lumens Per Watt
45.6
Fixture Rated Life
30,000 hr.
Light Distribution - Roadway and Area Fixtures
Wide
Fixture Voltage
1.6
Lumens
319 lm
Color Temperature
6500K
Lighting Certification
Unrated
Color Rendering Index
73
Color Temp.
6500K
Mounting Locations Supported
Wall
Max. Fixture Wattage
7.0
Fixture Housing Color
Black
Fixture Temp. Range
-10 Degrees to 40 Degrees C
Bulb Technology
LED
Light Distribution Shape
NEMA 6x6
Housing Finish
Black
Mounting
Wall Mount
Item - Area and Roadway Fixtures
Area and Roadway Fixtures
Item
LED Solar Floodlight
Light Distribution
Wide
Warranty
90 Day Limited
Watts
7
Housing Material
Plastic
Includes
(3) AA Rechargeable Batteries
Mounting - Area and Roadway Fixture
Wall
Description/Special Features
(2) Power Settings: 10 LED with 45.6 Lumens will Operated up to 2 hr, 5 LED with 22.8 Lumens will Operated up to 4 hr
Voltage
1.6V AC
Green Environmental Attribute
Product is Rechargeable
Fixture Wattage
7 W
Fixture Sensor Type
Motion
Lumens per Watt
45.6 lm/W
Housing Color
Black
Light Output
319 lm
Power Source
Solar
Minimum Run Time
2 hr
Light Technology
LED
Operating Temperature - Minimum
-10 Degrees C
Mount Type
Surface
Color Selectable
Not Selectable
Lumen Selectable
Not Selectable
Operating Temperature - Maximum
40 Degrees C
Light Distribution Type - NEMA
NEMA 6x6

Description

LED Solar Floodlight, Lumens 319 lm, Fixture Wattage 7 W, Light Distribution Shape NEMA 6x6, Light Technology LED, Color Temperature 6500K, Color Rendering Index 73, Height 2 1/2 in, Width 2 1/8 in, Fixture Housing Color Black, Fixture Housing Material Plastic, Fixture Lens Material Plastic, Lumens per Watt 45.6 lm/W, Warranty 90 Day Limited

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.