Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motion Light, 180Degree, 70 ft., Wht, 16in L

  • Mfr # L6003WH

  • Zoro # G9971771


product price: $33.55
/ea

Key Features

Housing Material
Die Cast
Lamp Type
Incandescent
Housing Finish
White
Includes
Photocell
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L6003WH
Zoro #
G9971771
UPC #
090529660038
Country of Origin
China

Dimensions

Length
16 in
Fixture Width
8 in
Fixture Height
5 in
Width
8 in
Fixture Length
16 in
Height
5 in
Overall Width
8 in
Overall Height
5 in
Overall Length
16 in

Details

Item
Adjustable Beam Security Light
Housing Material
Die Cast
Lamp Type
Incandescent
Housing Finish
White
Includes
Photocell
Voltage
120V AC
Socket Type
PAR
Lamp Included
No
Sensor Type - Fixtures
Motion
Fixture Voltage
120
Max. Fixture Wattage
240.0
Standards
cETL
Coverage
70 sq ft
Number of Heads
2
Lamp Watts - Fixtures
120.0
Lamp Type - Fixtures
Incandescent
Light Distribution
Flood
Fixture Housing Color
White
Lamp Watts
120 W
Sensor Type
Motion Sensor Included
Item - Floodlights
Multiple Beam Floodlight
Number of Sensors
1
Lighting Technology
Incandescent
Viewing Angle
180 Degrees
Mounting Type - Floodlights
J-Box Mount
Fixture Mounting Location
Wall
Fixture Sensor Type
Motion
Light Technology
Incandescent
Light Distribution Shape
NEMA 5x5
Number of Lightheads
2
Fixture Wattage
240 W
Housing Color
White
Incandescent Wattage Equivalency
240 W
Includes Lamp
No Lamp Included
Mount Type
Surface
Light Distribution Type - NEMA
NEMA 5x5

Description

Adjustable Beam Security Light, Number of Lightheads 2, Fixture Wattage 240 W, Light Distribution Shape NEMA 5x5, Fixture Sensor Type Motion, Light Technology Incandescent, Color Temperature Not Applicable, Voltage 120V AC, Height 5 in, Width 8 in, Includes Lamp No Lamp Included, Lamp Watts 120 W, Fixture Housing Color White, Mount Type Surface, Fixture Mounting Location Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.