Zoro Homepage

10 inch 1-Light Brushed Nickel Selectable Dimmable LED Flush Mount

  • Mfr # EV1410C3C-35

  • Zoro # G708666598


product price: $44.19
/ea

Key Features

Lamp Type
Integrated LED
Voltage
120
Lumens
1150
Finish
Brushed Nickel
Housing Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV1410C3C-35
Zoro #
G708666598
UPC #
046335096479
Country of Origin
China

Dimensions

Width
10.3 in
Height
3.5 in

Details

Lamp Type
Integrated LED
Voltage
120
Lumens
1150
Finish
Brushed Nickel
Item
Flushmount
Housing Material
Plastic
Color Temperature
3000 K/4000 K/5000 K
CRI
90

Description

The DC Flush Mount round ceiling light fixtures are designed to enhance any decor with a clean, fresh appearance. This 10 in. LED flush mount is available in 3 different CCTs - 3000K, 4000K, or 5000K depending on your needs. The brushed nickel finish will look great for years to come and the white shade diffuses the LED light evenly. This flush mount uses a LED powered lighting engine instead of light bulbs to produce higher quality light for a fraction of the electricity, saving you money off your utility bill. This light fixture produces 1,150 Lumens while only using 18.5-Watt of energy. This ceiling fixture is ENERGY STAR listed, Title 24 listed and environmentally friendly. This fixture is perfect for illuminating hallways, rooms and closets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.