Zoro Homepage

10 inch Bronze Integrated LED Selectable CCT Round Ceiling Light Flush Mount

  • Mfr # EV1410C3C-34

  • Zoro # G508666576


product price: $36.59
/ea

Key Features

Width
10.3 in
Lamp Type
Integrated LED
Voltage
120
Height
3.5 in
Lumens
1150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV1410C3C-34
Zoro #
G508666576
UPC #
046335097766
Country of Origin
China

Dimensions

Width
10.3 in
Height
3.5 in

Details

Lamp Type
Integrated LED
Voltage
120
Lumens
1150
Finish
Oil Rubbed Bronze
Item
Flushmount
Color Temperature
3000 K/4000 K/5000 K
Housing Material
Plastic
CRI
90

Description

Upgrade the lighting in your home with this Bronze Integrated LED Round Ceiling Light Flush Mount fixture. This light has a simple, clean design with a bronze finish and white shade and provides an even light source. The 1,150 lumen LED only uses 18.5W of energy so you can enjoy your space without worrying about the cost.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.