Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10in Kew Gardens 1-Light Matte Black Ceiling Light Semi Flush Mount

  • Mfr # D260M-SF-MB

  • Zoro # G810386094


product price: $61.49
/ea

Key Features

Finish
Matte Black
Certification
UL/CUL
Light Source
Incandescent
Watts
60W
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D260M-SF-MB
Zoro #
G810386094
UPC #
46335114012
Country of Origin
China

Details

Finish
Matte Black
Certification
UL/CUL
Light Source
Incandescent
Watts
60W
Number of Lights
1
Connection Type
Hard Wired
Safety Rated
Damp

Description

Nested geometric shapes and bold finish combinations are the hallmarks of the Modern Industrial style of Designers Fountains Kew Gardens collection. Bare bulbs shine the maximum amount of light on each slender edge and add a dramatic statement piece to any room in your home. Made from durable steel for years of enjoyment and illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.