
10in Kew Gardens 1 Light Matte White Ceiling Light Semi Flush Mount
Mfr # D260M-SF-MW
Zoro # G210386250
product price: $61.29
/eaKey Features
Finish
Matte White
Watts
60W
Safety Rated
Damp
Connection Type
Hard Wired
Light Source
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D260M-SF-MW
Zoro #
G210386250
UPC #
46335114029
Country of Origin
China
Details
Finish
Matte White
Watts
60W
Safety Rated
Damp
Connection Type
Hard Wired
Light Source
Incandescent
Certification
UL/CUL
Number of Lights
1
Description
Nested geometric shapes and bold finish combinations are the hallmarks of the Modern Industrial style of Designers Fountains Kew Gardens collection. Bare bulbs shine the maximum amount of light on each slender edge and add a dramatic statement piece to any room in your home. Made from durable steel for years of enjoyment and illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.