11 inch Round Integrated LED Black High Bay Light, 5000K
- Mfr # HBR22DMDP50
- Zoro # G008664263
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
5000 K
Lamp Type - Fixtures
Integrated LED
Housing Color
Black
CRI
70
Voltage
120V, 277V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HBR22DMDP50
- Zoro #
- G008664263
- UPC #
- 046335088863
- Country of Origin
- China
Dimensions
- Width
- 11 in
- Height
- 2 in
Details
- Lumens
- 22500
- Color Temperature
- 5000 K
- Lamp Type - Fixtures
- Integrated LED
- Housing Color
- Black
- CRI
- 70
- Voltage
- 120V, 277V
- Item
- High Bay
Description
The round high bay combines premium performance with sleek design to make it ideal solution for lighting warehouses, manufacturing spaces, commercial spaces, gymnasiums and large RV garages. The compact design with single point mounting allows for easy installation and replacement of traditional HID lighting. This round high bay is the ideal choice for retrofits and energy savings, delivering exceptional efficacy and long life. Produces uniform 22,500 Lumens of light and consumes only 120-Watt of power.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.