Zoro Homepage

11.25in 2-Light Matte Black Ceiling Light Flush Mount

  • Mfr # 1257S-MB-W

  • Zoro # G810385479


product price: $30.25
/ea

Key Features

Length
11.25 in.
Lamp Type
Incandescent
Voltage
120 V
Height
4.75 in.
Watts
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1257S-MB-W
Zoro #
G810385479
UPC #
046335090057
Country of Origin
China

Dimensions

Length
11.25 in.
Width
11.25 in.
Height
4.75 in.

Details

Lamp Type
Incandescent
Voltage
120 V
Watts
60 W
Finish
Matte Black
Item
Flushmount
For Use With
Ceiling Installation
Weight
2.75 lb.
Includes
All Hardware and Instruction Manuals
Fixture Housing Material
Steel
Glass Finish
Etched Glass
Standards
UL/CUL, Dry Safety Rated
Application
Residential Use
Fixture Shape
Dome
Connection Type
Hardwired

Description

A rich Matte Black finish and a clean etched glass shade offers a fresh approach to a classic style. This Designers Fountain ceiling light installs easily, and uses 2 screw-based light bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.