11in 2-Light Pewter Interior Ceiling Light Flush Mount with Etched Glass Shade

  • Mfr # 1257S-PW-W

  • Zoro # G610385433


product price: $24.59
/ea

Key Features

Length
11.25 in.
Width
11.25 in.
Lamp Type
Incandescent
Voltage
120 V
Watts
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1257S-PW-W
Zoro #
G610385433
UPC #
046335074941
Country of Origin
China

Dimensions

Length
11.25 in.
Width
11.25 in.
Height
4.75 in.

Details

Lamp Type
Incandescent
Voltage
120 V
Watts
60 W
Finish
Pewter
Item
Flushmount
Includes
All Hardware and Instruction Manuals
Application
Residential Use
Fixture Shape
Dome
Weight
2.75 lb.
Glass Finish
Etched Glass
For Use With
Ceiling Installation
Fixture Housing Material
Steel
Standards
UL/CUL, Damp Safety Rated
Connection Type
Hardwired

Description

This decorative flushmount is a simply elegant style that compliments any room in your home. It's perfect for hallways, entryways and small to medium sized bedrooms, utility rooms, living areas. This ceiling light is easy to install and is built to last for many years.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.