Zoro Homepage

11in Cedar Lane 3-Light Matte Black Ceiling Light Semi Flush Mount

  • Mfr # D236M-SF-MB

  • Zoro # G310386235


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Glass Color
Clear + Etched Glass
Light Source
Incandescent
Number of Lights
3
Connection Type
Hard Wired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D236M-SF-MB
Zoro #
G310386235
UPC #
46335100602
Country of Origin
China

Details

Finish
Matte Black
Glass Color
Clear + Etched Glass
Light Source
Incandescent
Number of Lights
3
Connection Type
Hard Wired
Certification
UL/CUL
Safety Rated
Dry

Description

Simplicity, clean lines and the play on texture with the opaque and clear glass, is the focus of our Cedar Lane collection. A sleek metallic or a bold black finish will add a polished and modern aesthetic to your surroundings with enduring appeal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.