12 in. Modern Brushed Nickel Selectable 5 CCT Integrated LED Flush Mount for Bedrooms, 4PK
- Mfr # EV1412C5D-35-4
- Zoro # G722966902
product price:Â
$
103.99
/pk of 4, $26.00/ea
Free Shipping & Returns
Key Features
Voltage
120V
Lumens
1200 Lumens
Finish
Brushed Nickel
CRI
90 CRI
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EV1412C5D-35-4
- Zoro #
- G722966902
- UPC #
- 046335132788
- Country of Origin
- China
Dimensions
- Width
- 12 in
- Height
- 3.82 in
Details
- Voltage
- 120V
- Lumens
- 1200 Lumens
- Finish
- Brushed Nickel
- Item
- Flush Mount
- CRI
- 90 CRI
- Color
- Silver
- Body Material
- Metal, Acrylic
- Color Temperature
- 5000 K
Description
The DC Series flush mounts are designed to enhance any decor with a clean, modern appearance. This round integrated LED flush mount ceiling light features 5 CCT (white light) settings - warm 2700K, soft 3000K, neutral 3500K, bright 4000K, or daylight 5000K - that allow you to set the mood for every room you install this light. The elegant brushed nickel or matte black finish will look great for years to come, and the white acrylic shade diffuses the 90 CRI-rated light evenly. All DC Series flush mounts use a LED-powered lighting engine instead of light bulbs to produce higher quality light for a fraction of the electricity, saving you money off your utility bill. In fact, these lights are Title 24 listed for available rebates. This fixture is rated for damp locations - perfect for illuminating entries, hallways, kitchens, bathrooms, bedrooms, closets, utility rooms, home offices, and more! Installation is a breeze - mounting and wiring hardware is included right in the box. Hardwire DC Series flush mounts to an in-ceiling 120V power source.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.