Zoro Homepage

12 inch Bronze Integrated Selectable CCT LED Round Ceiling Light Flush Mount

  • Mfr # EV1412C3C-34

  • Zoro # G708666604


product price: $42.29
/ea

Key Features

Width
12 in
Lamp Type
Integrated LED
Voltage
120
Height
3.8 in
Lumens
1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV1412C3C-34
Zoro #
G708666604
UPC #
046335097780
Country of Origin
China

Dimensions

Width
12 in
Height
3.8 in

Details

Lamp Type
Integrated LED
Voltage
120
Lumens
1200
Finish
Oil Rubbed Bronze
Item
Flushmount
Color Temperature
3000 K/4000 K/5000 K
CRI
90
Housing Material
Plastic

Description

LED flush mounts are sleek and minimalistic in design, ensuring aesthetic cohesion to enhance any existing decor with a splash of modern freshness. The low-profile ceiling light fixture contains a high-performing LED engine that is perfect for illuminating both small and medium spaces while simultaneously diffusing light evenly and producing high quality light for a fraction of the electricity. Choose between 3000/4000/5000 CCT for your 12 in. bronze integrated LED round flush mount.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.