12 inch Voice Controlled Colors Brushed Nickel Smart Selectable CCT LED Ceiling Light Flush Mount

  • Mfr # LED1552RGB-BN

  • Zoro # G108666600


product price:  $63.19
/ea

Key Features

Lamp Type
Integrated LED
Voltage
120
Lumens
1000
Finish
Brushed Nickel
Color Temperature
6500 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED1552RGB-BN
Zoro #
G108666600
UPC #
046335081581
Country of Origin
China

Dimensions

Width
12 in
Height
3.75 in

Details

Lamp Type
Integrated LED
Voltage
120
Lumens
1000
Finish
Brushed Nickel
Item
Flushmount
Color Temperature
6500 K
Housing Material
PMMA
CRI
90

Description

Upgrade your home's lighting with this Designers Fountain Voice Controlled Colors Smart LED Flush Mount light. The brushed nickel dual-ring design matches many home decor styles. Use the WiZ app or your voice-activated devices to schedule the light to turn on and off, change colors, dim and more. With 16 million color options, including 64,000 shades of white to choose from, you'll always have the right lighting in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.