
12in Emmett 4-Light Old Satin Brass Ceiling Light Semi Flush Mount
Mfr # 92711-OSB
Zoro # G410386135
product price: $45.89
/eaKey Features
Finish
Old Satin Brass
Light Source
Incandescent
Number of Lights
4
Connection Type
Hard Wired
Certification
UL/CUL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92711-OSB
Zoro #
G410386135
UPC #
046335063273
Country of Origin
China
Details
Finish
Old Satin Brass
Light Source
Incandescent
Number of Lights
4
Connection Type
Hard Wired
Certification
UL/CUL
Safety Rated
Dry
Description
Emmett is distinctly modern with a flare found only in today's mid century inspired home. It features a stylish protective old satin brass finish with an exposed bulb design. Made from durable steel for long-lasting style in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.