Zoro Homepage

13.25in 2-Light Matte Black Ceiling Light Flush Mount

  • Mfr # 1257M-MB-W

  • Zoro # G110385193


product price: $30.15
/ea

Key Features

Length
13.25 in.
Lamp Type
Incandescent
Voltage
120 V
Height
5.25 in.
Watts
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1257M-MB-W
Zoro #
G110385193
UPC #
46335090071
Country of Origin
China

Dimensions

Length
13.25 in.
Width
13.25 in.
Height
5.25 in.

Details

Lamp Type
Incandescent
Voltage
120 V
Watts
60 W
Finish
Matte Black
Item
Flushmount
Fixture Shape
Dome
Application
Residential Use
Includes
All Hardware and Instruction Manuals
For Use With
Ceiling Installation
Weight
3.7 lb.
Glass Finish
Etched Glass
Fixture Housing Material
Steel
Standards
UL/CUL, Dry Safety Rated
Connection Type
Hardwired

Description

A rich Matte Black finish and a clean etched glass shade offers a fresh approach to a classic style. This Designers Fountain ceiling light installs easily, and uses 2 screw-based light bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.