13.25in 2-Light Satin Platinum Interior Ceiling Light Flush Mount with Etched Glass Shade

  • Mfr # 1257M-SP-W

  • Zoro # G610385457


product price: $25.99
/ea

Key Features

Length
13.25 in.
Width
13.25 in.
Lamp Type
Incandescent
Voltage
120 V
Height
5.25 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1257M-SP-W
Zoro #
G610385457
UPC #
046335074965
Country of Origin
China

Dimensions

Length
13.25 in.
Width
13.25 in.
Height
5.25 in.

Details

Lamp Type
Incandescent
Voltage
120 V
Watts
60 W
Finish
Satin Platinum
Item
Flushmount
Glass Finish
Etched Glass
Fixture Housing Material
Steel
Fixture Shape
Dome
Application
Residential Use
For Use With
Ceiling Installation
Weight
3.7 lb.
Standards
UL/CUL, Damp Safety Rated
Includes
All Hardware and Instruction Manuals
Connection Type
Hardwired

Description

This decorative flushmount is a simply elegant style that compliments any room in your home. It's perfect for hallways, entryways and small to medium sized bedrooms, utility rooms, living areas. This ceiling light is easy to install and is built to last for many years.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.