Zoro Homepage

13in Cordova 3-Light Chrome Interior Incandescent Ceiling Light Semi Flush Mount

  • Mfr # 84511-CH

  • Zoro # G210385284


product price: $67.39
/ea

Key Features

Finish
Chrome
Glass Color
White Fabric
Safety Rated
Dry
Number of Lights
3
Connection Type
Hard Wired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84511-CH
Zoro #
G210385284
UPC #
46335959101
Country of Origin
China

Details

Finish
Chrome
Glass Color
White Fabric
Safety Rated
Dry
Number of Lights
3
Connection Type
Hard Wired
Light Source
Incandescent
Certification
UL/CUL

Description

The Cordova Collection comes in Chrome with White Fabric glass. This Contemporary Cordova Semi-Flush will complement the decor in any room of your home. Made with solid steel construction to look great and last for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.