
13in Miles 3-Light Vintage Bronze Interior Ceiling Light Semi Flush Mount
Mfr # 91011-VB
Zoro # G310385016
product price: $95.59
/ea
Free Shipping & Returns
Key Features
Finish
Vintage Bronze
Safety Rated
Damp
Number of Lights
3
Light Source
Incandescent
Connection Type
Hard Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91011-VB
Zoro #
G310385016
UPC #
46335055209
Country of Origin
China
Details
Finish
Vintage Bronze
Safety Rated
Damp
Number of Lights
3
Light Source
Incandescent
Connection Type
Hard Wired
Certification
UL/CUL
Description
A nod to old world vintage design while staying true to todays modern industrial appeal. The Miles collection effortlessly combines a deep hand painted Vintage Bronze finish with rich but subtle Old Satin Brass accents and antique Edison lamps. A true conversation piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.