Zoro Homepage

14 inch Bronze Integrated Selectable CCT LED Round Ceiling Light Flush Mount

  • Mfr # EV1414C3C-34

  • Zoro # G508666606


product price: $54.69
/ea

Key Features

Width
14 in
Lamp Type
Integrated LED
Voltage
120
Height
4 in
Lumens
1400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV1414C3C-34
Zoro #
G508666606
UPC #
046335097803
Country of Origin
China

Dimensions

Width
14 in
Height
4 in

Details

Lamp Type
Integrated LED
Voltage
120
Lumens
1400
Finish
Oil Rubbed Bronze
Item
Flushmount
Color Temperature
3000 K/4000 K/5000 K
CRI
90
Housing Material
Plastic

Description

The DC Flush Mount round ceiling light fixtures are designed to enhance any decor with a clean, fresh appearance. This 14 in. LED flush mount is available in 3 different CCTs - 3000K, 4000K or 5000K depending on your needs. The bronze finish will look great for years to come and the white shade diffuses the LED light evenly. This flush mount uses a LED powered lighting engine instead of light bulbs to produce higher quality light for a fraction of the electricity, saving you money off your utility bill. This light fixture produces 1,400 Lumens while only using 25.5-Watt of energy. This ceiling fixture is ENERGY STAR listed, Title 24 listed and environmentally friendly. This fixture is perfect for illuminating hallways, rooms and closets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.